Beli panduit s di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BELDEN Plugs (Connector)atribut:
- Connector: RJ45
- 3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)Deskripsi:High performance RJ45 plug for single wire and stranded wire. To prevent the latch part from breaking, the U-shape is adopted. There are few parts and good construction is possible. For plug processing of LAN cable.atribut:
- Type: Category 5e
- Compatible Cable: UTP cable (AWG24) single wire / twisted wire
- Number of boxes: 100
- BELDEN Kabel UTP (Kabel LAN)atribut:
- No. of Pairs: 4
- Standardization: TIA568C.2
- Legrand Plug RJ45atribut:
- AWG-range: 22-26
- Special Tool Necessary: Yes
- Screened: No
- Connection Type: Crimp
- Type of Connector: Rj45
- Category: 5E
- Model : Plug
- Suitable for Flat Cable: No
- Suitable for Round Cable: Yes
- Suitable for Solid Conductors: Yes
- ELECOM Modular Jackatribut:
- Type: Category 6
- Application: Compatible with single and stranded wires.
- Panduit Crimp Terminal Metric Lug (Skun)Deskripsi:Metric LugOne-hole, metric conductor, standard barrel with window lug, 10mm2 wire, M5 stud hole.For Use with class 2 Stranded Copper Conductors Type LCMA :> Inspection window to visually assure full conductor insertion> Tin Plated to inhibit corrosion> UL Listed, UL Recognized, and CSA certificated to 35 KV and Temperature rated to 90 Degrees C when crimped with Panduit tools and dies> Product information marked on connector for selection and installation> Rounded tongue convenient for use in tight spaces> Internally beleved wire entry for fast and easy installation.
- TEKIRO Crimping Pliers 3in1 (Tang Crimping)Deskripsi:TEKIRO TANG CRIMPING 3 IN 1 memiliki beberapa fungsi yaitu memotong kabel mengelupas dan meng-crimping kabel. Tang ini biasa disebut juga dengan tang potong kabel atau tang potong kawatFungsi : memotong kabel, mengelupas kulit kabel dan meng-crimping kabel.Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- Size: 3 IN 1
- Dimension 1 (mm): 185
- Dimension 2 (mm): 52
- Dimension 3 (mm): 34
- Vention RJ45 Cat.6 UTP Gigabit Ethernet LAN Cable (Kabel SATA)atribut:
- Connector Interface: RJ45 Male to Male
- Connector Material: Gold-plated
- Jacket: PVC
- Shell: PC
- Shielding: UTP
- JAKEMY Crimping Tool (Tang Crimping)Deskripsi:Jakemy Crimper Plier LAN Network Cable RJ45 / RJ-11- JM-CT4-3Made of tool steel, durable and reliableJakemy Tang Crimper LAN Network Cable - JM-CT4-3 merupakan tang crimper yang dapat digunakan untuk konektor RJ-45(8 pin), RJ-11(6/4 pin). Selain itu dilengkapi juga dengan Cutter(pemotong kabel) dan Stripper(pemangkas serat kabel) yang terintegrasi.Isi kemasan1xJakemy Crimper Plier LAN Network Cable RJ45 / RJ-11- JM-CT4-3
- iPECS UC System Main UnitDeskripsi:- 2 DKT and 6 SLT Interfaces- Voice Mail (Default : 4 ch/2 hrs, Max : 16 ch/62 hrs)- VOIP: built-in max 16ch (default 2ch). Expandable up to 74 with VOIB48 and 2nd KSU- 32 IP EXT/MEX by default.- Built-in UCS license for 2 advanced users- Built-in ClickCall : 2 copiesatribut:
- CPU: M82331G, ARM11 dual core (550MHz)
- AC Voltage Input (V): 100~240 +/- 10% AC @ 47-63Hz
- Power Consumption AC (W): 90
- AC Input Fuse (A): 2 @250V AC
- DC Output Voltage (V): +5, -5, +27, +30 DC
- Battery Fuse (A): 5.0 @250 AC, 5AG
- Battery Load Current (A): Max. 3 (KSU only), Max. 6 (1st + 2nd KSU)
- Break/Make Ratio (%): 60/40 or 66/33
- Charging Current (mA): Max. 200
- Dimension (WxHxD) (mm): 290x300x85
- External Relay Contact (A): 1 @30V DC
- Humidity (%): 0-80 (non-condensing)
- LAN Interface: 100 Base-T Ethernet (IEEE 802.3)
- Operating Temperature (°C): 0-40
- Pulse Rate (PPS): 10
- Ring Detect Sensitivity (Vrms): 30 @16-55Hz
- Ring Signal (Vrms): 65 @ 25Hz
- Signal Rise Time (ms): 5
- Speed (bps): 300 up to 33000 speed rate
- Panduit Modular Plug Crimping Toolatribut:
- Set Contents: Crimping tool, case, cable stripper
- TRUSCO Number: 786-8171
- KLEIN TOOLS Voice & Data Jack Accessories (Konektor RJ45)atribut:
- UNSPSC: 31160000
Daftar Harga panduit s Terbaru October 2026
| Panduit Modular Plug RJ45 | Rp109.900 |
| BELDEN Plugs (Connector) | Rp209.900 |
| 3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN) | Rp969.900 |
| BELDEN Kabel UTP (Kabel LAN) | Rp2.799.900 |
| Legrand Plug RJ45 | Rp739.900 |
| Panduit Modular Plug | Rp979.900 |
| ELECOM Modular Jack | Rp569.900 |
| Panduit Crimp Terminal Metric Lug (Skun) | Rp709.900 |
| TEKIRO Crimping Pliers 3in1 (Tang Crimping) | Rp339.900 |
| Vention RJ45 Cat.6 UTP Gigabit Ethernet LAN Cable (Kabel SATA) | Rp42.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/mgP103242808-1.jpg)
/q5P106564941-1.jpg)
/h1P103242613-1.jpg)



/mcP102089804-2.jpg)
/kdP105678733-3.jpg)
/n1P106615829-1.jpg)
/4oP108488168-1.jpg)



/f1P109949541-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)